






€163.89/ pieceexcl. VAT
€198.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6022 |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 85 kN |
Static load rating | 71 kN |
Reference speed | 4850 rpm |
Limiting speed | 5300 rpm |
€153.23/ pieceexcl. VAT
€185.41incl. VAT
Estimated delivery date - 10/11/2026