






€136.27/ pieceexcl. VAT
€164.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6021 |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 26 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 75 kN |
Static load rating | 64 kN |
Reference speed | 4950 rpm |
Limiting speed | 5700 rpm |
€129.05/ pieceexcl. VAT
€156.15incl. VAT
Estimated delivery date - 10/11/2026