






€245.05/ pieceexcl. VAT
€296.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6020 |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 64 kN |
Static load rating | 54 kN |
Reference speed | 5100 rpm |
Limiting speed | 7900 rpm |