






€484.74/ pieceexcl. VAT
€586.54incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6018 |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 62 kN |
Static load rating | 49.5 kN |