






€19.87/ pieceexcl. VAT
€24.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6010 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 22 kN |
Static load rating | 15.8 kN |
Reference speed | 8900 rpm |
Limiting speed | 12200 rpm |
€17.52/ pieceexcl. VAT
€21.20incl. VAT
160 In stock - Estimated delivery date 09/11/2026