






€10.49/ pieceexcl. VAT
€12.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6007 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 17 kN |
Static load rating | 10.3 kN |
Reference speed | 11700 rpm |
Limiting speed | 16100 rpm |
€8.62/ pieceexcl. VAT
€10.43incl. VAT
460 In stock - Estimated delivery date 10/11/2026