






€36.05/ pieceexcl. VAT
€43.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6006 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |