






€6.93/ pieceexcl. VAT
€8.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6005 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 10.7 kN |
Static load rating | 5.9 kN |
Reference speed | 15200 rpm |
Limiting speed | 21900 rpm |
€5.54/ pieceexcl. VAT
€6.70incl. VAT
51 In stock - Estimated delivery date 10/11/2026