






€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6004 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 10 kN |
Static load rating | 5 kN |
€4.84/ pieceexcl. VAT
€5.86incl. VAT
57 In stock - Estimated delivery date 10/11/2026