






€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6003 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.4 kN |
Static load rating | 3.25 kN |
Reference speed | 20300 rpm |
Limiting speed | 31000 rpm |
€4.36/ pieceexcl. VAT
€5.28incl. VAT
186 In stock - Estimated delivery date 10/11/2026