






€4.74/ pieceexcl. VAT
€5.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6000 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 5.3 kN |
Static load rating | 1.97 kN |
Reference speed | 30000 rpm |
Limiting speed | 44500 rpm |
€3.51/ pieceexcl. VAT
€4.25incl. VAT
171 In stock - Estimated delivery date 10/11/2026