






€21,057.35/ pieceexcl. VAT
€25,479.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 60/560 |
Execution | Single row |
Inner Diameter | 560 mm |
Outer Diameter | 820 mm |
Width | 115 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 760 kN |
Static load rating | 1540 kN |
Reference speed | 950 rpm |
Limiting speed | 1260 rpm |