






€15,915.94/ pieceexcl. VAT
€19,258.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 60/500 |
Execution | Single row |
Inner Diameter | 500 mm |
Outer Diameter | 720 mm |
Width | 100 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 610 kN |
Static load rating | 1150 kN |
Reference speed | 1070 rpm |
Limiting speed | 1440 rpm |