






€8,019.61/ pieceexcl. VAT
€9,703.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | 16068 |
Execution | Single row |
Inner Diameter | 340 mm |
Outer Diameter | 520 mm |
Width | 57 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 355 kN |
Static load rating | 550 kN |
Reference speed | 1460 rpm |
Limiting speed | 2140 rpm |