






€541.60/ pieceexcl. VAT
€655.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | 16036 |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 140 kN |
Static load rating | 146 kN |
Reference speed | 2950 rpm |
Limiting speed | 3350 rpm |
€776.84/ pieceexcl. VAT
€939.98incl. VAT
Estimated delivery date - 10/11/2026