






€128.76/ pieceexcl. VAT
€155.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | 16021 |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 57 kN |
Static load rating | 54 kN |
Reference speed | 3950 rpm |
Limiting speed | 5900 rpm |
€184.82/ pieceexcl. VAT
€223.63incl. VAT
Estimated delivery date - 10/11/2026