






€68.67/ pieceexcl. VAT
€83.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | 16016 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 34 kN |
Static load rating | 31.5 kN |
Reference speed | 4600 rpm |
Limiting speed | 7700 rpm |
€119.12/ pieceexcl. VAT
€144.14incl. VAT
Estimated delivery date - 10/11/2026