






€26.41/ pieceexcl. VAT
€31.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | 16010 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 15.99 kN |
Static load rating | 13.23 kN |
Reference speed | 6300 rpm |
Limiting speed | 12200 rpm |
€28.34/ pieceexcl. VAT
€34.29incl. VAT
Estimated delivery date - 11/11/2026