






€17.92/ pieceexcl. VAT
€21.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | 16008 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 12.62 kN |
Static load rating | 9.65 kN |
Reference speed | 7800 rpm |
Limiting speed | 15200 rpm |
€20.40/ pieceexcl. VAT
€24.68incl. VAT
770 In stock - Estimated delivery date 10/11/2026