






€13.38/ pieceexcl. VAT
€16.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | 16006 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 11.22 kN |
Static load rating | 7.39 kN |
Reference speed | 10000 rpm |
Limiting speed | 18500 rpm |
€17.20/ pieceexcl. VAT
€20.81incl. VAT
Estimated delivery date - 11/11/2026