






€31.69/ pieceexcl. VAT
€38.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61906 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.24 kN |
Static load rating | 5.01 kN |
Reference speed | 11900 rpm |
Limiting speed | 18400 rpm |