






€20.91/ pieceexcl. VAT
€25.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61905 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.01 kN |
Static load rating | 4.55 kN |
Reference speed | 13500 rpm |
Limiting speed | 20500 rpm |