






€18.36/ pieceexcl. VAT
€22.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61904 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.38 kN |
Static load rating | 3.68 kN |
Limiting speed | 10600 rpm |