






€13.12/ pieceexcl. VAT
€15.88incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61901 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 2.89 kN |
Static load rating | 1.46 kN |
Reference speed | 23300 rpm |
Limiting speed | 38000 rpm |