






€187.31/ pieceexcl. VAT
€226.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61821 |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 130 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 22.1 kN |
Static load rating | 23.6 kN |
Reference speed | 3900 rpm |
Limiting speed | 6000 rpm |
€243.74/ pieceexcl. VAT
€294.93incl. VAT
Estimated delivery date - 11/11/2026