






€161.55/ pieceexcl. VAT
€195.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61819 |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 120 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 21 kN |
Static load rating | 21.3 kN |
Reference speed | 4350 rpm |
Limiting speed | 6600 rpm |