






€49.96/ pieceexcl. VAT
€60.45incl. VAT
33 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61810 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.2 kN |
Static load rating | 6.3 kN |
Limiting speed | 4850 rpm |