






€32.85/ pieceexcl. VAT
€39.75incl. VAT
91 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61807 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.74 kN |
Static load rating | 3.82 kN |
Reference speed | 9900 rpm |
Limiting speed | 18300 rpm |