






€18.41/ pieceexcl. VAT
€22.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61805 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.3 kN |
Static load rating | 2.94 kN |
Reference speed | 13900 rpm |
Limiting speed | 24000 rpm |