






€13.65/ pieceexcl. VAT
€16.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6007 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 17 kN |
Static load rating | 10.3 kN |
Limiting speed | 6200 rpm |
€11.20/ pieceexcl. VAT
€13.55incl. VAT
60 In stock - Estimated delivery date 10/11/2026