






€7.95/ pieceexcl. VAT
€9.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6005 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 10.7 kN |
Static load rating | 5.9 kN |
Reference speed | 15200 rpm |
Limiting speed | 18600 rpm |
€6.38/ pieceexcl. VAT
€7.72incl. VAT
288 In stock - Estimated delivery date 10/11/2026