






€7.47/ pieceexcl. VAT
€9.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 604 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 0.67 kN |
Static load rating | 0.216 kN |
Reference speed | 55000 rpm |
Limiting speed | 69000 rpm |