






€125.30/ pieceexcl. VAT
€151.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6306 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 22.7 kN |
Static load rating | 12 kN |
Limiting speed | 6000 rpm |
€208.85/ pieceexcl. VAT
€252.71incl. VAT
27 In stock - Estimated delivery date 10/11/2026