






€86.66/ pieceexcl. VAT
€104.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6305 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 17.5 kN |
Static load rating | 9 kN |
Limiting speed | 7000 rpm |
€119.54/ pieceexcl. VAT
€144.64incl. VAT
4 In stock - Estimated delivery date 10/11/2026