






€52.87/ pieceexcl. VAT
€63.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6303 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 11.6 kN |
Static load rating | 5.29 kN |
Limiting speed | 9700 rpm |
€73.25/ pieceexcl. VAT
€88.63incl. VAT
Estimated delivery date - 12/11/2026