






€201.93/ pieceexcl. VAT
€244.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6210 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 29.8 kN |
Static load rating | 18.6 kN |
Limiting speed | 4250 rpm |
€563.05/ pieceexcl. VAT
€681.29incl. VAT
Estimated delivery date - 11/11/2026