






€110.46/ pieceexcl. VAT
€133.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6208 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 24.7 kN |
Static load rating | 14.3 kN |
Limiting speed | 5100 rpm |
€161.49/ pieceexcl. VAT
€195.40incl. VAT
23 In stock - Estimated delivery date 10/11/2026