






€90.55/ pieceexcl. VAT
€109.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6207 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 21.8 kN |
Static load rating | 12.3 kN |
Limiting speed | 5600 rpm |
€131.49/ pieceexcl. VAT
€159.10incl. VAT
44 In stock - Estimated delivery date 10/11/2026