






€56.25/ pieceexcl. VAT
€68.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6206 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 16.5 kN |
Static load rating | 9.07 kN |
Limiting speed | 6600 rpm |
€79.73/ pieceexcl. VAT
€96.47incl. VAT
7 In stock - Estimated delivery date 10/11/2026