






€33.42/ pieceexcl. VAT
€40.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6205 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 11.9 kN |
Static load rating | 6.3 kN |
Limiting speed | 7900 rpm |
€45.98/ pieceexcl. VAT
€55.64incl. VAT
132 In stock - Estimated delivery date 10/11/2026