






€29.72/ pieceexcl. VAT
€35.96incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6204 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 10.9 kN |
Static load rating | 5.32 kN |
Limiting speed | 9100 rpm |
€39.41/ pieceexcl. VAT
€47.69incl. VAT
3 In stock - Estimated delivery date 10/11/2026