






€22.37/ pieceexcl. VAT
€27.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.13 kN |
Static load rating | 3.83 kN |
Limiting speed | 10700 rpm |
€29.53/ pieceexcl. VAT
€35.73incl. VAT
11 In stock - Estimated delivery date 10/11/2026