






€18.36/ pieceexcl. VAT
€22.22incl. VAT
171 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6202 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.49 kN |
Static load rating | 2.98 kN |
Limiting speed | 12300 rpm |
€25.17/ pieceexcl. VAT
€30.46incl. VAT
11 In stock - Estimated delivery date 10/11/2026