






€17.37/ pieceexcl. VAT
€21.02incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6201 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 5.78 kN |
Static load rating | 2.44 kN |
Limiting speed | 14500 rpm |
€22.99/ pieceexcl. VAT
€27.82incl. VAT
8 In stock - Estimated delivery date 10/11/2026