






€16.24/ pieceexcl. VAT
€19.65incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6200 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.35 kN |
Static load rating | 1.91 kN |
Limiting speed | 15200 rpm |
€23.44/ pieceexcl. VAT
€28.36incl. VAT
120 In stock - Estimated delivery date 10/11/2026