






€200.68/ pieceexcl. VAT
€242.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6010 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 18.5 kN |
Static load rating | 13.3 kN |
Limiting speed | 4450 rpm |
€370.45/ pieceexcl. VAT
€448.24incl. VAT
Estimated delivery date - 12/11/2026