






€148.63/ pieceexcl. VAT
€179.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6009 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 17.8 kN |
Static load rating | 12.1 kN |
Limiting speed | 4900 rpm |
€220.38/ pieceexcl. VAT
€266.66incl. VAT
6 In stock - Estimated delivery date 10/11/2026