






€111.64/ pieceexcl. VAT
€135.08incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6008 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 14.3 kN |
Static load rating | 9.24 kN |
Limiting speed | 5400 rpm |
€158.33/ pieceexcl. VAT
€191.58incl. VAT
105 In stock - Estimated delivery date 10/11/2026