






€74.62/ pieceexcl. VAT
€90.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6007 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.6 kN |
Static load rating | 8.24 kN |
Limiting speed | 6100 rpm |
€105.56/ pieceexcl. VAT
€127.73incl. VAT
2 In stock - Estimated delivery date 10/11/2026