






€49.48/ pieceexcl. VAT
€59.87incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6006 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 11.2 kN |
Static load rating | 6.62 kN |
Limiting speed | 7000 rpm |
€70.22/ pieceexcl. VAT
€84.97incl. VAT
5 In stock - Estimated delivery date 10/11/2026